Zoro Homepage

Replacement Switch, Nema 7 & 9

  • Mfr # 51P801

  • Zoro # G7362354


product price: $815.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
3ATV5, 3ATV7, 3ATV8
Fits Brand
Dayton
For Use With
Grainger Item Number: 3ATV5, 3ATV7, 3ATV8
Overall Length
8 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51P801
Zoro #
G7362354
UPC #
190735159484
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Height
6 in
Overall Width
7 in

Details

For Use With Mfr. Model Number
3ATV5, 3ATV7, 3ATV8
Fits Brand
Dayton
Item
Switch, Nema 7 and 9 Disconnect
For Use With
Grainger Item Number: 3ATV5, 3ATV7, 3ATV8

Description

Switch, Compatible Grainger Part Number 3ATV5, 3ATV7, 3ATV8, Compatible Manufacturer Model Number 3ATV5, 3ATV7, 3ATV8, For Use With Upblast Centrifugal Ventilator, Overall Height 6 in, Overall Length 8 in, Overall Width 7 in, Product Type Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.