Replacement Wheel
Mfr # 52R904
Zoro # G7284882
product price: $90.59
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
SP/CSP-255
Fits Brand
Greenheck
For Use With
Grainger Item Number: 6WZN2, 6WZN8
Overall Length
11 in
Compatible Product Type
Fan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52R904
Zoro #
G7284882
UPC #
190735160664
Country of Origin
United States
Dimensions
Overall Length
11 in
Overall Height
10 in
Overall Width
11 in
Details
For Use With Mfr. Model Number
SP/CSP-255
Fits Brand
Greenheck
Item
Wheel
For Use With
Grainger Item Number: 6WZN2, 6WZN8
Compatible Product Type
Fan
Description
Wheel, For Use With Grainger Item Number 6WZN2Fits Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.