Zoro Homepage

Replacement Wheel

  • Mfr # 6380137

  • Zoro # G7331213


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Dayton
For Use With Mfr. Model Number
5AV84
Product Type
Blower Wheel
Compatible with Manufacturer Model Number
5AV84
Wheel Diameter
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6380137
Zoro #
G7331213
UPC #
190735165850
Country of Origin
United States

Dimensions

Wheel Diameter
30 in
Bore Diameter
1 in

Details

Item
Blower Wheel
Fits Brand
Dayton
For Use With Mfr. Model Number
5AV84
Product Type
Blower Wheel
Compatible with Manufacturer Model Number
5AV84
Compatible with Brand
Dayton
Wheel Material
Aluminum
Compatible Manufacturer Part Number
5AV84
Compatible with Mfr. Model No.
5AV84
For Use with Mfr Model Number
5AV84
Compatible Manufacturer Model Number
5AV84
Compatible with Manufacturer Model No.
5AV84
Compatible Pump Manufacturer Part Number
5AV84
Compatible Mfr. Model Number
5AV84

Description

Blower Wheel, Product Type Blower Wheel, Wheel Diameter 30 in, Bore Diameter 1 in, Wheel Material Aluminum, Compatible with Grainger Part Number 5AV84, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 5AV84

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.