Zoro Homepage

Replacement Wheel

  • Mfr # 878182

  • Zoro # G0357721


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Dayton
Rotation
CW Hub End
Product Type
Blower Wheel
Compatible with Brand
Dayton
Bore Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878182
Zoro #
G0357721
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
5/8 in
Wheel Width
1 1/2 in
Wheel Diameter
14 in

Details

Item
Blower Wheel
Fits Brand
Dayton
Rotation
CW Hub End
Product Type
Blower Wheel
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
52CD37, 52CD40, 52CD43
Wheel Material
Aluminum
Compatible Manufacturer Part Number
52CD37, 52CD40, 52CD43
Compatible with Mfr. Model No.
52CD37, 52CD40, 52CD43
For Use with Mfr Model Number
52CD37, 52CD40, 52CD43
Compatible Manufacturer Model Number
52CD37, 52CD40, 52CD43
For Use With Mfr. Model Number
52CD37, 52CD40, 52CD43
Compatible with Manufacturer Model No.
52CD37, 52CD40, 52CD43
Compatible Pump Manufacturer Part Number
52CD37, 52CD40, 52CD43
Compatible Mfr. Model Number
52CD37, 52CD40, 52CD43

Description

Blower Wheel, Product Type Blower Wheel, Wheel Diameter 14 in, Wheel Width 1 1/2 in, Bore Diameter 5/8 in, Wheel Material Aluminum, Rotation CW Hub End, Compatible with Grainger Part Number 52CD37, 52CD40, 52CD43, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 52CD37, 52CD40, 52CD43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.