Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Wheel

  • Mfr # 880535

  • Zoro # G7294813


product price: $177.99
/ea
Free Shipping & Returns

Key Features

For Use With
Centrifugal Belt-Drive Upblast Exhaust Ventilators
Fits Brand
Dayton
Product Type
Blower Wheel
Bore Diameter
5/8 in
Wheel Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
880535
Zoro #
G7294813
UPC #
190735215739
Country of Origin
United States

Dimensions

Bore Diameter
5/8 in

Details

Item
Blower Wheel
For Use With
Centrifugal Belt-Drive Upblast Exhaust Ventilators
Fits Brand
Dayton
Product Type
Blower Wheel
Wheel Material
Aluminum
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
16D520, 6KWJ0
Compatible Manufacturer Part Number
16D520, 6KWJ0
Compatible with Mfr. Model No.
16D520, 6KWJ0
For Use with Mfr Model Number
16D520, 6KWJ0
Compatible Manufacturer Model Number
16D520, 6KWJ0
For Use With Mfr. Model Number
16D520, 6KWJ0
Compatible with Manufacturer Model No.
16D520, 6KWJ0
Compatible Pump Manufacturer Part Number
16D520, 6KWJ0
Compatible Mfr. Model Number
16D520, 6KWJ0

Description

Blower Wheel, Product Type Blower Wheel, Bore Diameter 5/8 in, Wheel Material Aluminum, Compatible Grainger Part Number 16D520, 5DVR3, 5DVT4, 6KWJ0, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 16D520, 6KWJ0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.