Replacement Wheel Belt
Mfr # 50B900
Zoro # G7374254
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
DAYTON
For Use With Mfr. Model Number
2RB85
Overall Length
5 in
Product Type
Airxchange Belt
Compatible Brand
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50B900
Zoro #
G7374254
UPC #
190735157084
Country of Origin
United States
Dimensions
Overall Length
5 in
Overall Height
1/2 in
Overall Width
5 in
Details
Item
Wheel Belt
Fits Brand
DAYTON
For Use With Mfr. Model Number
2RB85
Product Type
Airxchange Belt
Compatible Brand
Dayton
Compatible Manufacturer Model Number
2RB85
Compatible Product Type
Energy Recovery Ventilator
Description
Wheel Belt, For Use With Grainger Item Number 2RB85Fits Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.