Shop DAYTON
See all product information
Create Account
ReprKit, 2ZXA3/2ZXA4/2ZXA5/2ZXA6, Dayton
- Mfr # 21TG96
- Zoro # G8330646
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
For Use With
2ZXA3, 2ZXA4, 2ZXA5, 2ZXA6
For Use With Mfr. Model Number
2ZXA3, 2ZXA4, 2ZXA5, 2ZXA6
Fits Brand
DAYTON
Section Description
Fluid
Type
Centrifugal Pump
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21TG96
- Zoro #
- G8330646
- UPC #
- 190735167335
- Country of Origin
- India
- Item
- Repair Kit
- For Use With
- 2ZXA3, 2ZXA4, 2ZXA5, 2ZXA6
- For Use With Mfr. Model Number
- 2ZXA3, 2ZXA4, 2ZXA5, 2ZXA6
- Fits Brand
- DAYTON
- Section Description
- Fluid
- Type
- Centrifugal Pump
- Includes
- (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
- Compatible with Manufacturer Model Number
- 2ZXA3, 2ZXA4, 2ZXA5, 2ZXA6
- Gasket Material
- FKM
- Compatible with Pump Type
- Centrifugal Pump
- Compatible with Brand
- Dayton
- Compatible Manufacturer Part Number
- 2ZXA3, 2ZXA4, 2ZXA5, 2ZXA6
- Compatible Manufacturer Model Number
- 2ZXA3, 2ZXA4, 2ZXA5, 2ZXA6
- Compatible with Manufacturer Model No.
- 2ZXA3, 2ZXA4, 2ZXA5, 2ZXA6
- Compatible with Mfr. Model No.
- 2ZXA3, 2ZXA4, 2ZXA5, 2ZXA6
- For Use with Mfr Model Number
- 2ZXA3, 2ZXA4, 2ZXA5, 2ZXA6
- Compatible Pump Manufacturer Part Number
- 2ZXA3, 2ZXA4, 2ZXA5, 2ZXA6
- Compatible Mfr. Model Number
- 2ZXA3, 2ZXA4, 2ZXA5, 2ZXA6
- For Manufacturer Part Number
- 2ZXA3, 2ZXA4, 2ZXA5, 2ZXA6
- Compatible with Mfr. Model Number
- 2ZXA3, 2ZXA4, 2ZXA5, 2ZXA6
- Product Type
- Spare
Description
Repair Kit, Compatible with Pump Type Centrifugal Pump, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZXA3, 2ZXA4, 2ZXA5, 2ZXA6, Compatible with Grainger Part Number 2ZXA3, 2ZXA4, 2ZXA5, 2ZXA6, Gasket Material FKM, Includes (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.