Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Resistor, 15K Ohm, 2 Watt, PK10

  • Mfr # 2MEW1

  • Zoro # G0727431


product price: $18.59
/pk 10, $1.86/ea

Key Features

Type
2 Watt, 15,000 Ohm
For Use With
Start Capacitors
Function
Bleeds Off Electrical Charge When Soldered Across Capacitor Terminals to Prevent Contact Points from Arcing and Welding Closed in Rapid-Cycling Applications
Watts
2 W
Ohms
15,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MEW1
Zoro #
G0727431
UPC #
190735225233
Country of Origin
China

Details

Item
Resistor
Type
2 Watt, 15,000 Ohm
For Use With
Start Capacitors
Function
Bleeds Off Electrical Charge When Soldered Across Capacitor Terminals to Prevent Contact Points from Arcing and Welding Closed in Rapid-Cycling Applications
Watts
2 W
Ohms
15,000
Number of Pieces
10
Application
Bleed Resistor for Start Cap
Maximum Wattage
2 W
Terminal Gender
Unterminated
Resistance
15,000 ohm

Description

Resistor, 2 W, 15,000 ohm, Number of Pieces 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.