Zoro Homepage

Reversible Fan, 36 In, 115/208-230 V, 1 HP

  • Mfr # 7CK45

  • Zoro # G2434214


product price: $1,765.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
Yes
Exhaust/Supply Fan Motor HP
1 hp
Blade Dia.
36 in
Fan Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CK45
Zoro #
G2434214
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Dimension E (In.)
16 in
Max. Depth (In.)
22 in
Shaft Dia. (In.)
1 1/4 in
Dimension D (In.)
1 in
Width (In.)
40 in
Dimension F (In.)
36 3/8 in
Dimension B (In.)
22 in
Dimension C (In.)
6 in
Dimension A (In.)
40 in
Dia. Opening Required (In.)
40 1/2 in
Height (In.)
40 in
For Cut-Out Width
38 1/2 in
Overall Height
40 in
Flange Depth
1 in
Blade Diameter
36 in
Shaft Diameter
1 1/4 in
For Cut-Out Length
38 1/2 in
Flange Width
40 in
Manufacturer Warranty Length
1 yr
Venturi Depth
6 in
Venturi Diameter
36 1/2 in
For Cut-Out Height
38 1/2 in
For Cut-Out Diameter
40 1/2 in
Overall Width
40 in
Overall Depth
22 in

Details

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
Yes
Exhaust/Supply Fan Motor HP
1 hp
Fan Voltage
115/208-230V AC
Motor Enclosure
Totally Enclosed Fan Cooled
Fan RPM
830
Exhaust/Supply CFM @ 0.000-In. SP
13,901
Operating Amps
13.4/6.8-6.7
Type
Belt Drive Reversible With Drive Package
Recommended Intake Guards
1WBU5
Frame Finish
Zinc Plated
Includes
Drive Package
Mounting Position
Vertical
Max. BHP
1.13 hp
Bearing Type
Regreasable Cast Pillow Block
Propeller Material
Cast Aluminum
Exhaust/Supply CFM @ 0.250-In. SP
10,429
Motor Type
3-Phase
Assembled/Unassembled
Unassembled
Motor Insulation
Class B
Exhaust/Supply CFM @ 0.125-In. SP
12,316
Motor RPM
1725
Drive Package Included
Yes
Phase
1
Number of Blades
6
Item
Exhaust/Supply Fan
Max. Ambient Temp. (F)
104 Degrees F
Hz
60
Speed
1
Max. Inlet Temp. (Deg. F)
104 Degrees F
Supply Airflow @ 0.000 in SP
13,901 cfm
Blade Material
Aluminum
Number of Speeds
1
Includes Motor
Yes
Maximum Airflow
13,901 cfm
Noise Level @ 0.000 in SP @ 5 ft
26 sones
Noise Level @ 0.125 in SP @ 5 ft
26 sones
Maximum Noise Level
26 sones
Exhaust Airflow @ 0.250 in SP
10,429 cfm
Speed Controllable
No
Motor Horsepower
1 hp
Includes Grill
No
Mounting Orientation
Horizontal, Vertical
Number of Fans
1
Maximum Ambient Operating Temperature
104 Degrees F
Fan Style
Panel
Supply Airflow @ 0.250 in SP
10,429 cfm
Vent Design
Ductless
Drive Type
Belt Drive
Nameplate Voltage
115/208-230V AC
Full Load Current
10 A
Standards
C-UL Listed, UL Listed
Maximum Inlet Temperature
104 Degrees F
Exhaust Airflow @ 0.125 in SP
12,316 cfm
Supply Airflow @ 0.125 in SP
12,316 cfm
Assembled
Unassembled
Exhaust Airflow @ 0.000 in SP
13,901 cfm
Guard Type
None
Includes Dehumidistat
No
Frequency
60 Hz
Motor Speed
830 RPM
Frame Material
Steel
Method of Construction
Cast
Ventilation Type
Reversible
Number of Shutters
0
Voltage
115/208-230

Description

Exhaust/Supply Fan, Assembled Unassembled, Blade Diameter 36 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 13,901 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 13,901 cfm, Maximum Noise Level 26 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.