Zoro Homepage

Reversible Fan, 36 In, 115/208-230 V, 3/4HP

  • Mfr # 7CK41

  • Zoro # G3108664


product price: $1,716.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
Yes
Exhaust/Supply Fan Motor HP
3/4 hp
Blade Dia.
36 in
Fan Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CK41
Zoro #
G3108664
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Dimension D (In.)
1 in
Shaft Dia. (In.)
1 1/4 in
Dimension E (In.)
16 in
Width (In.)
40 in
Dimension F (In.)
36 3/8 in
Dimension A (In.)
40 in
Dimension B (In.)
22 in
Max. Depth (In.)
22 in
Height (In.)
40 in
Dimension C (In.)
6 in
Dia. Opening Required (In.)
40 1/2 in
Overall Width
40 in
Flange Depth
1 in
For Cut-Out Width
38 1/2 in
Venturi Diameter
36 1/2 in
Overall Depth
22 in
Blade Diameter
36 in
Shaft Diameter
1 1/4 in
For Cut-Out Length
38 1/2 in
For Cut-Out Diameter
40 1/2 in
Flange Width
40 in
For Cut-Out Height
38 1/2 in
Manufacturer Warranty Length
1 yr
Venturi Depth
6 in
Overall Height
40 in

Description

Exhaust/Supply Fan, Assembled Unassembled, Blade Diameter 36 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 12,645 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 12,645 cfm, Maximum Noise Level 22 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.