Zoro Homepage

Reversible Fan, 36 In, 115/208-230 V, 3/4HP

  • Mfr # 7CK42

  • Zoro # G2841264


product price: $1,654.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
Yes
Exhaust/Supply Fan Motor HP
3/4 hp
Blade Dia.
36 in
Fan Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CK42
Zoro #
G2841264
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Width (In.)
40 in
Dimension A (In.)
40 in
Dimension C (In.)
6 in
Max. Depth (In.)
22 in
Dia. Opening Required (In.)
40 1/2 in
Height (In.)
40 in
Dimension D (In.)
1 in
Dimension B (In.)
22 in
Dimension E (In.)
16 in
Shaft Dia. (In.)
1 1/4 in
Dimension F (In.)
36 3/8 in
Blade Diameter
36 in
Venturi Depth
6 in
For Cut-Out Height
38 1/2 in
Overall Width
40 in
For Cut-Out Diameter
40 1/2 in
For Cut-Out Length
38 1/2 in
Manufacturer Warranty Length
1 yr
Flange Width
40 in
Flange Depth
1 in
Overall Depth
22 in
For Cut-Out Width
38 1/2 in
Shaft Diameter
1 1/4 in
Overall Height
40 in
Venturi Diameter
36 1/2 in

Details

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
Yes
Exhaust/Supply Fan Motor HP
3/4 hp
Fan Voltage
115/208-230V AC
Motor Enclosure
Totally Enclosed Fan Cooled
Fan RPM
755
Exhaust/Supply CFM @ 0.000-In. SP
12,645
Operating Amps
11.0/5.4-5.5
Type
Belt Drive Reversible With Drive Package
Max. Inlet Temp. (Deg. F)
104 Degrees F
Number of Blades
6
Propeller Material
Cast Aluminum
Max. BHP
0.85 hp
Motor RPM
1725
Drive Package Included
Yes
Frame Finish
Zinc Plated
Max. Ambient Temp. (F)
104 Degrees F
Speed
1
Item
Exhaust/Supply Fan
Phase
1
Exhaust/Supply CFM @ 0.125-In. SP
10,874
Recommended Intake Guards
1WBU5
Assembled/Unassembled
Unassembled
Motor Type
3-Phase
Includes
Drive Package
Hz
60
Bearing Type
Regreasable Cast Pillow Block
Mounting Position
Vertical
Motor Insulation
Class B
Supply Airflow @ 0.125 in SP
10,874 cfm
Frame Material
Steel
Nameplate Voltage
115/208-230V AC
Standards
C-UL Listed, UL Listed
Mounting Orientation
Horizontal, Vertical
Includes Dehumidistat
No
Maximum Noise Level
22 sones
Number of Speeds
1
Blade Material
Aluminum
Fan Style
Panel
Motor Horsepower
3/4 hp
Vent Design
Ductless
Supply Airflow @ 0.000 in SP
12,645 cfm
Number of Fans
1
Assembled
Unassembled
Maximum Inlet Temperature
104 Degrees F
Noise Level @ 0.000 in SP @ 5 ft
22 sones
Includes Motor
Yes
Full Load Current
11 A
Exhaust Airflow @ 0.125 in SP
10,874 cfm
Exhaust Airflow @ 0.000 in SP
12,645 cfm
Noise Level @ 0.125 in SP @ 5 ft
23 sones
Frequency
60 Hz
Guard Type
None
Ventilation Type
Reversible
Includes Grill
No
Speed Controllable
No
Drive Type
Belt Drive
Number of Shutters
0
Maximum Ambient Operating Temperature
104 Degrees F
Maximum Airflow
12,645 cfm
Method of Construction
Cast
Motor Speed
755 RPM
Voltage
115/208-230

Description

Exhaust/Supply Fan, Assembled Unassembled, Blade Diameter 36 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 12,645 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 12,645 cfm, Maximum Noise Level 22 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.