Zoro Homepage

Reversible Fan, W/ Drive Pkg, 208-230/460V

  • Mfr # 7AR44

  • Zoro # G2162632


product price: $2,566.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
2 hp
Blade Dia.
48 in
Fan Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AR44
Zoro #
G2162632
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Dimension C (In.)
7 in
Width (In.)
54 in
Dimension A (In.)
54 in
Dimension F (In.)
48 1/2 in
Height (In.)
54 in
Dimension B (In.)
23 1/2 in
Dimension D (In.)
2 in
Shaft Dia. (In.)
1 1/2 in
Dia. Opening Required (In.)
48 in
Dimension E (In.)
16 1/2 in
Max. Depth (In.)
23 1/2 in
Overall Width
54 in
Blade Diameter
48 in
For Cut-Out Height
50 1/2 in
Flange Depth
2 in
Venturi Diameter
48 1/2 in
For Cut-Out Diameter
48 in
For Cut-Out Width
50 1/2 in
Overall Height
54 in
Overall Depth
23 1/2 in
For Cut-Out Length
50 1/2 in
Venturi Depth
7 in
Manufacturer Warranty Length
1 yr
Shaft Diameter
1 1/2 in
Flange Width
54 in

Details

Exhaust/Supply Fan Item
Reversible Exhaust/Supply Fan
Drive Package With Motor Included
No
Exhaust/Supply Fan Motor HP
2 hp
Fan Voltage
208-230/460V AC
Motor Enclosure
Open Dripproof
Fan RPM
742
Exhaust/Supply CFM @ 0.000-In. SP
26,301
Operating Amps
6.1-5.5/2.8
Type
Belt Drive Reversible
Frame Finish
Zinc Plated
Motor Type
3-Phase
Assembled/Unassembled
Unassembled
Includes
Drive Package
Drive Package Included
No
Motor Insulation
Class F
Propeller Material
Cast Aluminum
Exhaust/Supply CFM @ 0.250-In. SP
17,867
Max. BHP
2.3 hp
Max. Ambient Temp. (F)
104 Degrees F
Recommended Intake Guards
1WBU7
Item
Exhaust/Supply Fan
Max. Inlet Temp. (Deg. F)
104 Degrees F
Hz
60
Phase
3
Motor RPM
1725
Exhaust/Supply CFM @ 0.125-In. SP
22,968
Speed
1
Bearing Type
Regreasable Pillow Block
Number of Blades
6
Mounting Position
Vertical
Exhaust Airflow @ 0.250 in SP
17,867 cfm
Number of Fans
1
Number of Shutters
0
Motor Speed
742 RPM
Motor Horsepower
2 hp
Exhaust Airflow @ 0.000 in SP
26,301 cfm
Exhaust Airflow @ 0.125 in SP
22,968 cfm
Frequency
60 Hz
Includes Motor
Yes
Supply Airflow @ 0.125 in SP
22,968 cfm
Method of Construction
Cast
Maximum Ambient Operating Temperature
104 Degrees F
Noise Level @ 0.125 in SP @ 5 ft
38 sones
Blade Material
Aluminum
Drive Type
Belt Drive
Speed Controllable
No
Includes Grill
No
Supply Airflow @ 0.000 in SP
26,301 cfm
Standards
C-UL Listed, UL Listed
Frame Material
Steel
Vent Design
Ductless
Maximum Noise Level
37 sones
Ventilation Type
Reversible
Assembled
Unassembled
Maximum Inlet Temperature
104 Degrees F
Maximum Airflow
26,301 cfm
Fan Style
Panel
Mounting Orientation
Horizontal, Vertical
Supply Airflow @ 0.250 in SP
17,867 cfm
Guard Type
None
Noise Level @ 0.000 in SP @ 5 ft
37 sones
Number of Speeds
1
Full Load Current
6 A
Includes Dehumidistat
No
Nameplate Voltage
230/460V AC
Voltage
208-230/460

Description

Exhaust/Supply Fan, Assembled Unassembled, Blade Diameter 48 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 26,301 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 26,301 cfm, Maximum Noise Level 37 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.