Zoro Homepage

Roller Chain, Riveted, 35 ANSI, 10 ft.

  • Mfr # 2YDW4

  • Zoro # G0627776


product price: $25.89
/ea

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
35
Chain Length
10 ft
Chain Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YDW4
Zoro #
G0627776
UPC #
190735237489
Country of Origin
Multiple

Dimensions

Industry Chain Size
35
Chain Length
10 ft
Chain Overall Width
0.52 in
Chain Roller Dia.
0.2 in
Roller Bushing Width
0.188 in
ANSI Chain Size
35
Hole Dia.
0.140"
Chain Size - Sprockets
35
Overall Width
0.514"
Roller Link Plate Height
0.356 in
Length
10 ft.
Outside Pin Dia.
0.141 in
Pin Length
0.52 in
Inside Pin Dia.
0.141 in
Roller Dia.
0.200"
Pin Link Plate Thickness
0.05 in
Plate Thickness
0.05 in
Overall Length
10 ft
Roller Diameter
13/64 in
Plate Height
0.356 in
Pin Outside Diameter
0.141 in
Pin Hole Diameter
0.141 in
Inside Width
0.188 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
3/8 in
Number of Strands
1
Rivet End to Center Line
0.23 in
Chain Type
Standard Riveted
Pitch
3/8 in
Max. Allowable Load
480 lb
Temp. Range
10 Degrees to 150 Degrees F
Chain Tensile Strength
1,760 lb
Tensile Strength
1,760 lbf
Item
Roller Chain
Material
Steel
Connecting End to Center Line
0.284 in
Industrial Chain Pitch
3/8"
Includes
(1) Connecting Link
Lubrication
Maintenance Free
Chain Number
35
Minimum Operating Temperature
10 Degrees F
Maximum Operating Temperature
150 Degrees F
Working Load Limit
480 lb
Series
Standard Riveted
Chain Construction
Riveted Pin
Pin Contruction
Riveted Pin
Features
Factory Preloading, Lube-Grooved Bushings, and Prelubrication Minimize Wear Elongation, Fully Interchangeable With Other ANSI Roller Chains
Heavy Series
No

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 35, Chain Overall Width 0.52 in, Roller Diameter 13/64 in, Tensile Strength 1,760 lbf, Pitch 3/8 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.188 in, Series Standard Riveted, Working Load Limit 480 lb, Features Factory Preloading, Lube-Grooved Bushings, and Prelubrication Minimize Wear Elongation, Fully Interchangeable With Other ANSI Roller Chains, Finish Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.