Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain, Riveted, 35 ANSI, 100 ft.

  • Mfr # 2YDX5

  • Zoro # G2119817


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Industry Chain Size
35
Chain Length
100 ft
Chain Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2YDX5
Zoro #
G2119817
UPC #
190735237588
Country of Origin
Multiple

Dimensions

Industry Chain Size
35
Chain Length
100 ft
Chain Overall Width
0.52 in
Chain Roller Dia.
0.2 in
Roller Bushing Width
0.188 in
Roller Dia.
0.200"
Outside Pin Dia.
0.141 in
Inside Pin Dia.
0.141 in
Chain Size - Sprockets
35
Length
100 ft.
Pin Length
0.52 in
Roller Link Plate Height
0.356 in
Overall Width
0.514"
Hole Dia.
0.140"
ANSI Chain Size
35
Pin Link Plate Thickness
0.05 in
Plate Thickness
0.05 in
Pin Outside Diameter
0.141 in
Pin Hole Diameter
0.141 in
Roller Diameter
13/64 in
Inside Width
0.188 in
Overall Length
100 ft
Plate Height
0.356 in

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
3/8 in
Number of Strands
1
Chain Type
Standard Riveted
Pitch
3/8 in
Connecting End to Center Line
0.284 in
Tensile Strength
1,760 lbf
Chain Tensile Strength
1,760 lb
Rivet End to Center Line
0.23 in
Item
Roller Chain
Material
Steel
Temp. Range
10 Degrees to 150 Degrees F
Industrial Chain Pitch
3/8"
Max. Allowable Load
480 lb
Chain Number
35
Chain Construction
Riveted Pin
Working Load Limit
480 lb
Series
Standard Riveted
Pin Contruction
Riveted Pin
Maximum Operating Temperature
150 Degrees F
Heavy Series
No
Minimum Operating Temperature
10 Degrees F

Description

Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 35, Chain Overall Width 0.52 in, Roller Diameter 13/64 in, Tensile Strength 1,760 lbf, Pitch 3/8 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.188 in, Series Standard Riveted, Working Load Limit 480 lb, Finish Not Applicable, Heavy Series No, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 0.141 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.