Zoro Homepage

Roller Support Stand.16-1/4 x 14 in.

  • Mfr # 6A819

  • Zoro # G1897481


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Min. Height
23 in
Max. Height
37 in
Type
Horizontal Head
Stand Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6A819
Zoro #
G1897481
UPC #
190735359655
Country of Origin
China

Dimensions

Min. Height
23 in
Max. Height
37 in
Roller Width
14 in
Overall Width
16 1/4 in

Details

Color
Gray
Type
Horizontal Head
Stand Material
Steel
Capacity (Lb.)
2000
Stand Load Capacity
2,000 lb
Support Stand/Table Type
Horizontal Roller
Stand Mobility
Portable
Item
Material Support Stand

Description

Material Support Stand, Horizontal Roller, Portable, 2,000 lb Stand Load Capacity, 14 in Roller Width, 16 1/4 in Overall Width, 23 in Min. Height, 37 in Max. Height, Steel Stand Material, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.