Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Cap, For Duct Width 10 1/4 in, Steel

  • Mfr # 45PE68

  • Zoro # G3964856


product price: $27.39
/ea

Key Features

Cap Height (In.)
6 1/2 in
Cap Width (In.)
10 23/64 in
Material
Steel
Finish
Epoxy
Overall Length
18 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45PE68
Zoro #
G3964856
UPC #
190735957141
Country of Origin
India

Dimensions

Cap Height (In.)
6 1/2 in
Cap Width (In.)
10 23/64 in
Overall Length
18 3/4 in
Fits Duct Size (In.)
10 1/4 in x 10 3/4 in
Flange Size (In.)
14-1/4 in x 18-3/4 in
Rough-In Dimensions
10-3/4 in x 11-1/4 in
Overall Height
6 1/2 in
Overall Width
14 1/4 in
For Duct Height
10 3/4 in
Material Thickness
25 ga
For Duct Width
10 1/4 in

Details

Item
Roof Cap
Material
Steel
Finish
Epoxy
Color
Black
Connection Type
Press Fit
Screen
Yes
Application
Residential & Light Commercial Buildings
Features
Corrosion Resistant Finish
Construction Material
Steel
Shape
Cap
Weight
4.7 lb
Seal Material
Nitrile
Duct Shape
Rectangular
Product Type
Roof Cap
Backdraft Damper Included
Yes
Rain Cap Style
Smooth
Maximum Airflow
625 cfm
Material Grade
CS1
Screen Included
Yes
End Type
Plain

Description

Roof Cap, For Nominal Duct Diameter Not Applicable, Gas Appliance Category Not Applicable, For Duct Height 10 3/4 in, For Duct Width 10 1/4 in, Inlet Diameter Not Applicable, Material Steel, Overall Length 18 3/4 in, Product Type Roof Cap, Inside Diameter Not Applicable, Material Thickness 25 ga, Weight 4.7 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Seal Material Nitrile, Standards Not Applicable, Finish Epoxy, Color Black, Overall Height 6 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.