Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Cap, 6 " Duct Size, Aluminum

  • Mfr # 45PE69

  • Zoro # G3957847


product price: $45.59
/ea

Key Features

Cap Height (In.)
6 1/2 in
Cap Width (In.)
10 23/64 in
Material
Steel
Finish
Epoxy
Fits Duct Size (In.)
6 in Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45PE69
Zoro #
G3957847
UPC #
190735957134
Country of Origin
India

Dimensions

Cap Height (In.)
6 1/2 in
Cap Width (In.)
10 23/64 in
Fits Duct Size (In.)
6 in Round
Flange Size (In.)
14-1/4 in x 18-3/4 in
Rough-In Dimensions
6-1/2 in Round
Overall Length
18 3/4 in
For Nominal Duct Diameter
6 in
Overall Height
6 1/2 in
Overall Width
14 1/4 in
Material Thickness
25 ga

Details

Item
Roof Cap
Material
Steel
Finish
Epoxy
Construction Material
Steel
Features
Corrosion Resistant Finish
Screen
Yes
Color
Black
Application
Residential & Light Commercial Buildings
Connection Type
Press Fit
Material Grade
CS1
End Type
Plain
Weight
4.8 lb
Rain Cap Style
Smooth
Shape
Cap
Duct Shape
Round
Screen Included
Yes
Product Type
Roof Cap
Maximum Airflow
242.67 cfm
Seal Material
Nitrile
Backdraft Damper Included
Yes

Description

Roof Cap, For Nominal Duct Diameter 6 in, Gas Appliance Category Not Applicable, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter Not Applicable, Material Steel, Overall Length 18 3/4 in, Product Type Roof Cap, Inside Diameter Not Applicable, Material Thickness 25 ga, Weight 4.8 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Seal Material Nitrile, Standards Not Applicable, Finish Epoxy, Color Black, Overall Height 6 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.