Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Curb, 18 In High

  • Mfr # 4HX60

  • Zoro # G3229861


product price: $661.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Type
Fixed, Ventilated
For Use With
NFPA 96, UL 705, UL 762
Curb Height (In.)
18 in
Outside Square (In.)
44 1/2 in
Inside Square (In.)
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HX60
Zoro #
G3229861
UPC #
190735325841
Country of Origin
United States

Dimensions

Curb Height (In.)
18 in
Top Flange Surface Width (In.)
1 3/4 in
Metal Material Thickness
18 ga
Curb Outside Width
44 1/2 in
Curb Outside Length
44 1/2 in
For Fan Base Size
46 in
Curb Inside Width
41 in
Overall Width
44 1/2 in
Flashing Flange Width
4 in
Curb Inside Length
41
Curb Height
18 in

Details

Type
Fixed, Ventilated
For Use With
NFPA 96, UL 705, UL 762
Outside Square (In.)
44 1/2 in
Inside Square (In.)
41 in
Item
Roof Curb
Construction
18 Gauge Galvanized Steel
Flashing Flange (In.)
4 in
Use w/Dayton Ventilators
Having a 46 in Square Base
For Fan Type
Downblast Fans, Filtered Supply Fans, Upblast Fans
Material
Steel
Features
Flashing Flange
Application
Commercial Kitchen
Finish
Galvanized
Standards
NFPA 96, UL 705, UL 762
Adjustability
Fixed
Ventilation Type
Ventilated
Curb Shape
Square

Description

Roof Curb, For Fan Base Size 46 in, Curb Height 18 in, Curb Inside Width 41 in, Curb Outside Width 44 1/2 in, Material Steel, Standards NFPA 96, UL 705, UL 762, For Use With NFPA 96, UL 705, UL 762, Adjustability Fixed, Ventilation Type Ventilated, Application Commercial Kitchen, Curb Inside Length 41, Curb Outside Length 44 1/2 in, Curb Shape Square, Features Flashing Flange, Finish Galvanized, Flashing Flange Width 4 in, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.