Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Curb, 18 In High

  • Mfr # 4HX63

  • Zoro # G3490891


product price: $1,177.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable, Ventilated
For Use With
NFPA 96, UL 705, UL 762
Curb Height (In.)
18 in
Outside Square (In.)
31 to 46
Inside Square (In.)
28 to 43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HX63
Zoro #
G3490891
UPC #
190735325872
Country of Origin
United States

Dimensions

Curb Height (In.)
18 in
Top Flange Surface Width (In.)
1 3/4 in
Curb Outside Width
31 in to 46 in
For Fan Base Size
32 1/2 in to 44 1/2 in
Curb Inside Width
28 in to 43 in
Overall Width
46 in
Curb Inside Length
28 in to 43 in
Flashing Flange Width
5 in
Metal Material Thickness
16 ga
Curb Height
18 in

Details

Type
Adjustable, Ventilated
For Use With
NFPA 96, UL 705, UL 762
Outside Square (In.)
31 to 46
Inside Square (In.)
28 to 43
Item
Roof Curb
Use w/Dayton Ventilators
Having a Square Base From 32-1/2 to 44-1/2 in
Flashing Flange (In.)
5 in
Construction
16 Gauge Galvanized Steel
Finish
Galvanized
Adjustability
Adjustable
Application
Commercial Kitchen
Material
Steel
Features
Flashing Flange
Curb Shape
Square
Ventilation Type
Ventilated
For Fan Type
Downblast Fans, Filtered Supply Fans, Upblast Fans
Standards
NFPA 96, UL 705, UL 762

Description

Roof Curb, For Fan Base Size 32 1/2 in to 44 1/2 in, Curb Height 18 in, Curb Inside Width 28 in to 43 in, Curb Outside Width 31 in to 46 in, Material Steel, Standards NFPA 96, UL 705, UL 762, For Use With NFPA 96, UL 705, UL 762, Adjustability Adjustable, Ventilation Type Ventilated, Application Commercial Kitchen, Curb Inside Length 28 in to 43 in, Curb Shape Square, Features Flashing Flange, Finish Galvanized, Flashing Flange Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.