Zoro Homepage

Roof Curb, 24 In High

  • Mfr # 4HX61

  • Zoro # G2540851


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable, Ventilated
For Use With
NFPA 96, UL 705, UL 762
Curb Height (In.)
24 in
Outside Square (In.)
17 1/2 to 22
Inside Square (In.)
14 1/2 to 18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HX61
Zoro #
G2540851
UPC #
190735325858
Country of Origin
United States

Dimensions

Curb Height (In.)
24 in
Top Flange Surface Width (In.)
1 3/4 in
Curb Inside Length
14 1/2 in to 18 in
Curb Inside Width
14 1/2 in to 18 in
Curb Outside Width
17 1/2 in to 22 in
Curb Height
24 in
Metal Material Thickness
16 ga
Flashing Flange Width
5 in
Overall Width
22 in
For Fan Base Size
19 in to 20 1/2 in

Description

Roof Curb, For Fan Base Size 19 in to 20 1/2 in, Curb Height 24 in, Curb Inside Width 14 1/2 in to 18 in, Curb Outside Width 17 1/2 in to 22 in, Material Steel, Standards NFPA 96, UL 705, UL 762, For Use With NFPA 96, UL 705, UL 762, Adjustability Adjustable, Ventilation Type Ventilated, Application Commercial Kitchen, Curb Inside Length 14 1/2 in to 18 in, Curb Shape Square, Features Flashing Flange, Finish Galvanized, Flashing Flange Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.