Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Curb, 24 In High

  • Mfr # 4HX62

  • Zoro # G2476232


product price: $971.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable, Ventilated
For Use With
NFPA 96, UL 705, UL 762
Curb Height (In.)
24 in
Outside Square (In.)
24 to 29
Inside Square (In.)
21 to 26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HX62
Zoro #
G2476232
UPC #
190735325865
Country of Origin
United States

Dimensions

Curb Height (In.)
24 in
Top Flange Surface Width (In.)
1 3/4 in
Overall Width
29 in
Flashing Flange Width
5 in
For Fan Base Size
25 1/2 in to 27 1/2 in
Curb Height
24 in
Curb Inside Length
21 in to 26 in
Metal Material Thickness
16 ga
Curb Outside Width
24 in to 29 in
Curb Inside Width
21 in to 26 in

Details

Type
Adjustable, Ventilated
For Use With
NFPA 96, UL 705, UL 762
Outside Square (In.)
24 to 29
Inside Square (In.)
21 to 26
Item
Roof Curb
Flashing Flange (In.)
5 in
Construction
16 Gauge Galvanized Steel
Use w/Dayton Ventilators
Having a Square Base From 25-1/2 to 27-1/2 in
Adjustability
Adjustable
Finish
Galvanized
For Fan Type
Downblast Fans, Filtered Supply Fans, Upblast Fans
Application
Commercial Kitchen
Curb Shape
Square
Standards
NFPA 96, UL 705, UL 762
Ventilation Type
Ventilated
Features
Flashing Flange
Material
Steel

Description

Roof Curb, For Fan Base Size 25 1/2 in to 27 1/2 in, Curb Height 24 in, Curb Inside Width 21 in to 26 in, Curb Outside Width 24 in to 29 in, Material Steel, Standards NFPA 96, UL 705, UL 762, For Use With NFPA 96, UL 705, UL 762, Adjustability Adjustable, Ventilation Type Ventilated, Application Commercial Kitchen, Curb Inside Length 21 in to 26 in, Curb Shape Square, Features Flashing Flange, Finish Galvanized, Flashing Flange Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.