Zoro Homepage

Roof Curb Adapter, Curb Side Sq O D 17 In

  • Mfr # 3AZK1

  • Zoro # G2083663


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Fan Side Square O.D. (In.)
18 1/2 in
Curb Side Square O.D. (In.)
17 in
Function
Adapts 19 in Fan Base to Fit 17 in Roof Curb
Construction Material
Galvanized Steel
Top Flange Height (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AZK1
Zoro #
G2083663
UPC #
190735279793
Country of Origin
United States

Dimensions

Top Flange Height (In.)
2 1/2 in
Bottom Flange Height (In.)
2 1/2 in
Overall Height
5 in
Fan Side Width
18 1/2 in
For Curb Size
17 in
Curb Side Width
17 in
For Fan Base Size
18 1/2 in
Top Flange Height
2 1/2 in
Metal Material Thickness
18 ga

Details

Fan Side Square O.D. (In.)
18 1/2 in
Curb Side Square O.D. (In.)
17 in
Function
Adapts 19 in Fan Base to Fit 17 in Roof Curb
Construction Material
Galvanized Steel
Type
Reducer
Item
Roof Curb Adapter
Material
Steel
For Fan Type
Downblast Fans, Filtered Supply Fans, Upblast Fans
Adapter Type
Reducer
Number of Fasteners per side
2
Includes
(8) 1/4-20 Tinnerman Speed Nut, (8) 1/4-20 x 3/4 Bolts
Finish
Galvanized

Description

Roof Curb Adapter, Adapter Type Reducer, For Fan Base Size 18 1/2 in, For Curb Size 17 in, Material Steel, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans, Curb Side Width 17 in, Fan Side Width 18 1/2 in, Finish Galvanized, Function Adapts 19 in Fan Base to Fit 17 in Roof Curb, Includes (8) 1/4-20 Tinnerman Speed Nut, (8) 1/4-20 x 3/4 Bolts, Metal Material Thickness 18 ga, Number of Fasteners per side 2, Overall Height 5 in, Top Flange Height 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.