Zoro Homepage

Roof Curb Adapter, Curb Side Sq O D 18 In

  • Mfr # 3AZK2

  • Zoro # G2152017


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Fan Side Square O.D. (In.)
21 1/2 in
Curb Side Square O.D. (In.)
18 in
Function
Adapts 22 in Fan Base to Fit 18 in Roof Curb
Construction Material
Galvanized Steel
Type
Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AZK2
Zoro #
G2152017
UPC #
190735279809
Country of Origin
United States

Dimensions

Top Flange Height (In.)
2 1/2 in
Bottom Flange Height (In.)
2 1/2 in
Top Flange Height
2 1/2 in
Curb Side Width
18 in
For Curb Size
18 in
Overall Height
5 in
For Fan Base Size
21 1/2 in
Fan Side Width
21 1/2 in
Metal Material Thickness
18 ga

Details

Fan Side Square O.D. (In.)
21 1/2 in
Curb Side Square O.D. (In.)
18 in
Function
Adapts 22 in Fan Base to Fit 18 in Roof Curb
Construction Material
Galvanized Steel
Type
Reducer
Item
Roof Curb Adapter
For Fan Type
Downblast Fans, Filtered Supply Fans, Upblast Fans
Finish
Galvanized
Material
Steel
Adapter Type
Reducer
Number of Fasteners per side
2
Includes
(8) 1/4-20 Tinnerman Speed Nut, (8) 1/4-20 x 3/4 Bolts

Description

Roof Curb Adapter, Adapter Type Reducer, For Fan Base Size 21 1/2 in, For Curb Size 18 in, Material Steel, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans, Curb Side Width 18 in, Fan Side Width 21 1/2 in, Finish Galvanized, Function Adapts 22 in Fan Base to Fit 18 in Roof Curb, Includes (8) 1/4-20 Tinnerman Speed Nut, (8) 1/4-20 x 3/4 Bolts, Metal Material Thickness 18 ga, Number of Fasteners per side 2, Overall Height 5 in, Top Flange Height 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.