Zoro Homepage

Roof Curb Adapter, Curb Side Sq O D 21 In

  • Mfr # 3AZK8

  • Zoro # G3127311


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Fan Side Square O.D. (In.)
18 1/2 in
Curb Side Square O.D. (In.)
21 in
Function
Adapts 19 in Fan Base to Fit 21 in Roof Curb
Construction Material
18 Gage Galvanized Steel
Top Flange Height (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AZK8
Zoro #
G3127311
UPC #
190735279861
Country of Origin
United States

Dimensions

Top Flange Height (In.)
2 1/2 in
Bottom Flange Height (In.)
2 1/2 in
For Fan Base Size
18 1/2 in
Metal Material Thickness
18 ga
Fan Side Width
18 1/2 in
Top Flange Height
2 1/2 in
For Curb Size
21 in
Curb Side Width
21 in
Overall Height
5 in

Details

Fan Side Square O.D. (In.)
18 1/2 in
Curb Side Square O.D. (In.)
21 in
Function
Adapts 19 in Fan Base to Fit 21 in Roof Curb
Construction Material
18 Gage Galvanized Steel
Item
Roof Curb Adapter
Type
Increaser
Adapter Type
Increaser
For Fan Type
Downblast Fans, Filtered Supply Fans, Upblast Fans
Finish
Galvanized
Number of Fasteners per side
2
Includes
(8) 1/4-20 Tinnerman Speed Nut, (8) 1/4-20 x 3/4 Bolts
Material
Steel

Description

Roof Curb Adapter, Adapter Type Increaser, For Fan Base Size 18 1/2 in, For Curb Size 21 in, Material Steel, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans, Curb Side Width 21 in, Fan Side Width 18 1/2 in, Finish Galvanized, Function Adapts 19 in Fan Base to Fit 21 in Roof Curb, Includes (8) 1/4-20 Tinnerman Speed Nut, (8) 1/4-20 x 3/4 Bolts, Metal Material Thickness 18 ga, Number of Fasteners per side 2, Overall Height 5 in, Top Flange Height 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.