Zoro Homepage

Roof Curb Adapter, Curb Side Sq O D 22 In

  • Mfr # 3AZK4

  • Zoro # G2034575


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Fan Side Square O.D. (In.)
25 1/2 in
Curb Side Square O.D. (In.)
22 in
Function
Adapts 26 in Fan Base to Fit 22 in Roof Curb
Top Flange Height (In.)
2 1/2 in
Bottom Flange Height (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AZK4
Zoro #
G2034575
UPC #
190735279823
Country of Origin
United States

Dimensions

Top Flange Height (In.)
2 1/2 in
Bottom Flange Height (In.)
2 1/2 in
Metal Material Thickness
18 ga
Overall Height
5 in
For Fan Base Size
25 1/2 in
For Curb Size
22 in
Top Flange Height
2 1/2 in
Curb Side Width
22 in
Fan Side Width
25 1/2 in

Details

Fan Side Square O.D. (In.)
25 1/2 in
Curb Side Square O.D. (In.)
22 in
Function
Adapts 26 in Fan Base to Fit 22 in Roof Curb
Item
Roof Curb Adapter
Construction Material
Galvanized Steel
Type
Reducer
Adapter Type
Reducer
Material
Steel
Finish
Galvanized
Includes
(8) 1/4-20 Tinnerman Speed Nut, (8) 1/4-20 x 3/4 Bolts
For Fan Type
Downblast Fans, Filtered Supply Fans, Upblast Fans
Number of Fasteners per side
2

Description

Roof Curb Adapter, Adapter Type Reducer, For Fan Base Size 25 1/2 in, For Curb Size 22 in, Material Steel, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans, Curb Side Width 22 in, Fan Side Width 25 1/2 in, Finish Galvanized, Function Adapts 26 in Fan Base to Fit 22 in Roof Curb, Includes (8) 1/4-20 Tinnerman Speed Nut, (8) 1/4-20 x 3/4 Bolts, Metal Material Thickness 18 ga, Number of Fasteners per side 2, Overall Height 5 in, Top Flange Height 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.