Zoro Homepage

Roof Curb Adapter, Curb Side Sq O D 24 In

  • Mfr # 6KWP5

  • Zoro # G4326612


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Fan Side Square O.D. (In.)
21 1/2 in
Curb Side Square O.D. (In.)
24 in
Function
Adapts a 22 in Fan Base to Fit 24 in Roof Curb
Type
Increaser
Top Flange Height (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6KWP5
Zoro #
G4326612
UPC #
190735367322
Country of Origin
United States

Dimensions

Top Flange Height (In.)
2 1/2 in
Bottom Flange Height (In.)
2 1/2 in
Fan Side Width
21 1/2 in
For Fan Base Size
21 1/2 in
Overall Height
5 in
Top Flange Height
2 1/2 in
For Curb Size
24 in
Curb Side Width
24 in
Metal Material Thickness
18 ga

Details

Fan Side Square O.D. (In.)
21 1/2 in
Curb Side Square O.D. (In.)
24 in
Function
Adapts a 22 in Fan Base to Fit 24 in Roof Curb
Type
Increaser
Construction Material
Galvanized Steel
Item
Roof Curb Adapter
Material
Steel
Adapter Type
Increaser
Includes
(8) 1/4-20 Tinnerman Speed Nut, (8) 1/4-20 x 3/4 Bolts
For Fan Type
Downblast Fans, Filtered Supply Fans, Upblast Fans
Number of Fasteners per side
2
Finish
Galvanized

Description

Roof Curb Adapter, Adapter Type Increaser, For Fan Base Size 21 1/2 in, For Curb Size 24 in, Material Steel, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans, Curb Side Width 24 in, Fan Side Width 21 1/2 in, Finish Galvanized, Function Adapts a 22 in Fan Base to Fit 24 in Roof Curb, Includes (8) 1/4-20 Tinnerman Speed Nut, (8) 1/4-20 x 3/4 Bolts, Metal Material Thickness 18 ga, Number of Fasteners per side 2, Overall Height 5 in, Top Flange Height 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.