Zoro Homepage

Roof Curb Adapter, Curb Side Sq O D 30 In

  • Mfr # 3AZK6

  • Zoro # G0559142


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Fan Side Square O.D. (In.)
33 1/2 in
Curb Side Square O.D. (In.)
30 in
Function
Adapts 34 in Fan Base to Fit 30 in Roof Curb
Construction Material
Galvanized Steel
Bottom Flange Height (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AZK6
Zoro #
G0559142
UPC #
190735279847
Country of Origin
United States

Dimensions

Bottom Flange Height (In.)
2 1/2 in
Top Flange Height (In.)
2 1/2 in
Metal Material Thickness
18 ga
Fan Side Width
33 1/2 in
Top Flange Height
2 1/2 in
Curb Side Width
30 in
For Fan Base Size
33 1/2 in
For Curb Size
30 in
Overall Height
5 in

Details

Fan Side Square O.D. (In.)
33 1/2 in
Curb Side Square O.D. (In.)
30 in
Function
Adapts 34 in Fan Base to Fit 30 in Roof Curb
Construction Material
Galvanized Steel
Type
Reducer
Item
Roof Curb Adapter
Adapter Type
Reducer
For Fan Type
Downblast Fans, Filtered Supply Fans, Upblast Fans
Finish
Galvanized
Material
Steel
Includes
(12) 1/4-20 Tinnerman Speed Nut, (12) 1/4-20 x 3/4 Bolts
Number of Fasteners per side
3

Description

Roof Curb Adapter, Adapter Type Reducer, For Fan Base Size 33 1/2 in, For Curb Size 30 in, Material Steel, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans, Curb Side Width 30 in, Fan Side Width 33 1/2 in, Finish Galvanized, Function Adapts 34 in Fan Base to Fit 30 in Roof Curb, Includes (12) 1/4-20 Tinnerman Speed Nut, (12) 1/4-20 x 3/4 Bolts, Metal Material Thickness 18 ga, Number of Fasteners per side 3, Overall Height 5 in, Top Flange Height 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.