Zoro Homepage

Roof Curb Adapter, Curb Side Sq O D 34 In

  • Mfr # 3AZL2

  • Zoro # G0822543


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Fan Side Square O.D. (In.)
29 1/2 in
Curb Side Square O.D. (In.)
34 in
Function
Adapts 30 in Fan Base to Fit 34 in Roof Curb
Type
Increaser
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AZL2
Zoro #
G0822543
UPC #
190735279892
Country of Origin
United States

Dimensions

Top Flange Height (In.)
2 1/2 in
Bottom Flange Height (In.)
2 1/2 in
Fan Side Width
29 1/2 in
Top Flange Height
2 1/2 in
For Fan Base Size
29 1/2 in
Overall Height
5 in
For Curb Size
34 in
Metal Material Thickness
18 ga
Curb Side Width
34 in

Details

Fan Side Square O.D. (In.)
29 1/2 in
Curb Side Square O.D. (In.)
34 in
Function
Adapts 30 in Fan Base to Fit 34 in Roof Curb
Type
Increaser
Construction Material
Galvanized Steel
Item
Roof Curb Adapter
Number of Fasteners per side
2
Finish
Galvanized
Material
Steel
Adapter Type
Increaser
Includes
(8) 1/4-20 Tinnerman Speed Nut, (8) 1/4-20 x 3/4 Bolts
For Fan Type
Downblast Fans, Filtered Supply Fans, Upblast Fans

Description

Roof Curb Adapter, Adapter Type Increaser, For Fan Base Size 29 1/2 in, For Curb Size 34 in, Material Steel, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans, Curb Side Width 34 in, Fan Side Width 29 1/2 in, Finish Galvanized, Function Adapts 30 in Fan Base to Fit 34 in Roof Curb, Includes (8) 1/4-20 Tinnerman Speed Nut, (8) 1/4-20 x 3/4 Bolts, Metal Material Thickness 18 ga, Number of Fasteners per side 2, Overall Height 5 in, Top Flange Height 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.