Zoro Homepage

Roof Curb Adapter, Curb Side Sq O D 40 In

  • Mfr # 3AZL3

  • Zoro # G1640877


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Fan Side Square O.D. (In.)
33 1/2 in
Curb Side Square O.D. (In.)
40 in
Function
Adapts 34 in Fan Base to Fit 40 in Roof Curb
Top Flange Height (In.)
2 1/2 in
Type
Increaser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AZL3
Zoro #
G1640877
UPC #
190735279908
Country of Origin
United States

Dimensions

Top Flange Height (In.)
2 1/2 in
Bottom Flange Height (In.)
2 1/2 in
Metal Material Thickness
18 ga
Fan Side Width
33 1/2 in
Overall Height
5 in
For Curb Size
40 in
Top Flange Height
2 1/2 in
For Fan Base Size
33 1/2 in
Curb Side Width
40 in

Details

Fan Side Square O.D. (In.)
33 1/2 in
Curb Side Square O.D. (In.)
40 in
Function
Adapts 34 in Fan Base to Fit 40 in Roof Curb
Item
Roof Curb Adapter
Type
Increaser
Construction Material
Galvanized Steel
Includes
(12) 1/4-20 Tinnerman Speed Nut, (12) 1/4-20 x 3/4 Bolts
Material
Steel
Finish
Galvanized
Number of Fasteners per side
3
Adapter Type
Increaser
For Fan Type
Downblast Fans, Filtered Supply Fans, Upblast Fans

Description

Roof Curb Adapter, Adapter Type Increaser, For Fan Base Size 33 1/2 in, For Curb Size 40 in, Material Steel, For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans, Curb Side Width 40 in, Fan Side Width 33 1/2 in, Finish Galvanized, Function Adapts 34 in Fan Base to Fit 40 in Roof Curb, Includes (12) 1/4-20 Tinnerman Speed Nut, (12) 1/4-20 x 3/4 Bolts, Metal Material Thickness 18 ga, Number of Fasteners per side 3, Overall Height 5 in, Top Flange Height 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.