Zoro Homepage

Roof Curb, Fixed, 12 In H, 62 1/2 In OD

  • Mfr # 2RB83

  • Zoro # G0250731


product price: $507.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Type
Fixed, Nonventilated
Curb Height (In.)
12 in
Curb Square O.D. (In.)
62 1/2 in
Curb Square I.D. (In.)
59 1/2 in
Damper Size (In.)
50 x 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RB83
Zoro #
G0250731
UPC #
190735229705
Country of Origin
United States

Dimensions

Curb Height (In.)
12 in
Damper Size (In.)
50 x 50
Curb Outside Length
62 1/2 in
Curb Outside Width
62 1/2 in
Curb Height
12 in
Metal Material Thickness
18 ga
Damper Tray Size
50 in x 50 in
Curb Inside Width
59 1/2 in
For Fan Base Size
64 in
Flashing Flange Width
2 in
Curb Inside Length
59.5
Overall Width
66 1/2 in

Details

Item
Roof Curb
Type
Fixed, Nonventilated
Curb Square O.D. (In.)
62 1/2 in
Curb Square I.D. (In.)
59 1/2 in
Flashing Flange (In.)
2 in
Mounting Flange Surface W (In.)
2 in
For Use With
64 in Square Base
Includes
Damper Tray
Use w/Dayton Ventilators
Having a 64 in Square Base
Construction
18 Gauge Galvanized Steel
Side Form
Straight Sided
Standards
UL 705
Adjustability
Fixed
Finish
Galvanized
Curb Shape
Square
For Roof Type
Flat
Features
Flashing Flange, One Welded Corner, Wood Nailer
Application
General Exhaust
Ventilation Type
Nonventilated
Material
Steel
For Fan Type
Downblast Fans, Filtered Supply Fans, Upblast Fans

Description

Roof Curb, For Fan Base Size 64 in, Curb Height 12 in, Curb Inside Width 59 1/2 in, Curb Outside Width 62 1/2 in, Material Steel, Standards UL 705, For Use With 64 in Square Base, Adjustability Fixed, Ventilation Type Nonventilated, Application General Exhaust, Curb Inside Length 59.5, Curb Outside Length 62 1/2 in, Curb Shape Square, Damper Tray Size 50 in x 50 in, Features Flashing Flange, One Welded Corner, Wood Nailer, Finish Galvanized, Flashing Flange Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.