Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Curb, Fixed, Nonvented, O.D 55 1/2 In

  • Mfr # 3AZJ7

  • Zoro # G0700935


product price: $474.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Type
Fixed, Nonventilated
Curb Height (In.)
12 in
Curb Square O.D. (In.)
55 1/2 in
Curb Square I.D. (In.)
52 1/2 in
Flashing Flange (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AZJ7
Zoro #
G0700935
UPC #
190735279762
Country of Origin
United States

Dimensions

Curb Height (In.)
12 in
Metal Material Thickness
18 ga
Curb Inside Width
52 1/2 in
Overall Width
59 1/2 in
For Fan Base Size
57 in
Curb Height
12 in
Curb Outside Width
55 1/2 in
Curb Outside Length
55 1/2 in
Flashing Flange Width
2 in
Curb Inside Length
52.5

Details

Item
Roof Curb
Type
Fixed, Nonventilated
Curb Square O.D. (In.)
55 1/2 in
Curb Square I.D. (In.)
52 1/2 in
Flashing Flange (In.)
2 in
Mounting Flange Surface W (In.)
2 in
Construction
18 Gauge Galvanized Steel
For Use With
57 in Square Base
Use w/Dayton Ventilators
Having a 57 in Square Base
Curb Shape
Square
Material
Steel
Standards
UL 705
Ventilation Type
Nonventilated
For Roof Type
Flat
Application
General Exhaust
Finish
Galvanized
Side Form
Straight Sided
For Fan Type
Downblast Fans, Filtered Supply Fans, Upblast Fans
Features
Flashing Flange, One Welded Corner, Wood Nailer
Adjustability
Fixed

Description

Roof Curb, For Fan Base Size 57 in, Curb Height 12 in, Curb Inside Width 52 1/2 in, Curb Outside Width 55 1/2 in, Material Steel, Standards UL 705, For Use With 57 in Square Base, Adjustability Fixed, Ventilation Type Nonventilated, Application General Exhaust, Curb Inside Length 52.5, Curb Outside Length 55 1/2 in, Curb Shape Square, Features Flashing Flange, One Welded Corner, Wood Nailer, Finish Galvanized, Flashing Flange Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.