Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Vent, 48 In, w/ 5 HP Drive Pkg

  • Mfr # 7M7V5

  • Zoro # G2785833


product price: $5,868.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Emergency Smoke Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
57 1/2 in x 57 1/2 in
Blade Dia.
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M7V5
Zoro #
G2785833
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
57 1/2 in x 57 1/2 in
Blade Dia.
48 in
Base Width (In.)
57-1/2
Shaft Dia. Propeller End (In.)
1.25 in
Base Length (In.)
57-1/2
Overall Dia. (In.)
56 in
Shaft Dia. Sheave End (In.)
1.25 in
Base Height (In.)
1.75 in
Base Square Size - Roof Ventilators
57-1/2" x 57-1/2"
Overall Height (In.)
71.8333 in
Overall Height
71 3/4 in
Overall Width
74 in
Housing Width
56 in
Base Height
1 3/4 in
Propeller Shaft Diameter
1 3/4 in
Overall Depth
57 1/2 in
Overall Diameter
56 in
Blade Diameter
48 in
Housing Length
56 in
Base Length
57 1/2 in
Base Width
57 1/2 in

Details

Item - Roof Ventilators
Emergency Smoke Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Phase
3
Motor HP
5 hp
CFM @ 0.000-In. SP
34,761
Drive Type
Belt Drive
Motor Hz
60
Housing Material
Steel
Recommended 12 In. Fixed Curb Item No.
4HX53
Assembled/Unassembled
Unassembled
Type
Emergency Smoke
Speed Controllable
No
Max. Inlet Temp. (Deg. F)
120 Degrees F
Mounting Location
Roof
Stock No.
2RB67
Fan RPM
587
Adj. 12 3/8"H Roof Curb Stock No.
2ZV86
Max. BHP
5.49 hp
Sones @ 0.125-In. SP @ 5 Ft.
29 sones
Propeller Material
Steel
Motor Voltage
208/230/460
Sones @ 0.250-In. SP @ 5 Ft.
29 sones
Adj. 6 3/8"H Roof Curb Stock No.
3C216
Recommended 8 In. Fixed Curb Item No.
4HX45
Item
Axial Upblast Roof Exhaust Fan
Requires
Roof Curb for New Installations
Bearing Type
Regreasable Pillow Block
CFM @ 0.375-In. SP
27,319
Agency Compliance
UL And C-UL Listed
Speed Control
No
Drive Package Included
Yes
Max. Operating Amps
14.8-13.4/6.7
CFM @ 0.250-In. SP
30,166
CFM @ 0.500-In. SP
24,091
CFM @ 0.125-In. SP
32,809
Motor Enclosure
Totally Enclosed Fan Cooled
For Air Type
Emergency Smoke
Brake Horsepower
5 49/100 hp
Exhaust Airflow @ 0.250 in SP
30,166 cfm
Maximum Fan Speed
587 RPM
Compatible Curb Manufacturer Part Number
2ZV86, 3AZJ7, 3C216, 4HX45, 4HX53
Airflow @ 0.000 in SP
34,761 cfm
Housing Finish
Galvanized
For High-Static Pressure Applications
No
Features
A Removable Motor Cover Enables Quick and Easy Access to the Motor, Belt and Drives From the Roof Deck, Spring Loaded Damper Lifters
Frequency
60 Hz
Standards
AMCA Standard 301, UL/cUL 793
Blade Finish
Galvanized
Assembly
Unassembled
Base Shape
Square
Exhaust Airflow @ 0.000 in SP
34,761 cfm
Maximum Static Pressure
1/2 in wc
Motor Horsepower
5 hp
Exhaust Airflow @ 0.100 in SP
34,761 cfm
Smoke Control Maximum Temperature
100 Degrees F 15 min, 500 Degrees F 4 hr
Blade Material
Steel
Exhaust Airflow @ 0.375 in SP
27,319 cfm
Exhaust Airflow @ 0.500 in SP
24,091 cfm
Maximum Inlet Air Temperature
120 Degrees F
Number of Speeds
1
Current
14.4-13.0/6.4 A
Spark Resistant Construction Type
A
Nameplate Voltage
208-230/460V AC
Includes Motor
Yes
High-Efficiency Motor
No
Electrical Connection
Power Cord
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Exhaust Airflow @ 0.125 in SP
32,809 cfm
Includes Drive Package
Yes
Mount Type
Roof Curb
Number of Blades
6
Sound Level
28.0 sones @ 0.375 in SP and 5 ft, 29.0 sones @ 0.000 in SP and 5 ft, 29.0 sones @ 0.125 in SP and 5 ft, 29.0 sones @ 0.250 in SP and 5 ft, 29.0 sones @ 0.500 in SP and 5 ft
Fusible Link Temperature
165 Degrees F

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 57 1/2 in, Base Width 57 1/2 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 5 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 48 in, For Air Type Emergency Smoke, Maximum Static Pressure 1/2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.