This item is Discontinued.

Dayton Aluminum 29"Dia, 31.5"H Roof Fan w.Motor 60KT20

This item is Discontinued.

Dayton

Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (Discontinued)

Mfr # 60KT20
Zoro # G1872356
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60KT20
Zoro #
G1872356
UPC #
-
Country of Origin
United States

Dimensions

Dimension A
26 in
Base Height
1.8 in
Wheel Dia.
14 in
Dimension C
26 3/8 in
Dimension D
19 3/8 in
Base Size - Roof Ventilators
26 in X 26 in
Recommended Damper Size (In.)
19x19
Overall Dia.
28 7/8 in
Overall Height
31 1/2 in
Shaft Dia. Wheel End
3/4 in
Dimension B
28 7/8 in
Cutout Size
21.5 in L x 21.5 in W
Propeller Shaft Diameter
3/4 in
Overall Diameter
28 7/8 in
Base Length
26 in
Cutout Length
21.5 in
Base Width
26 in
Wheel Diameter
14 3/4 in
Overall Width
28 7/8 in
Damper Size
19 x 19 in

Details

Drive Package With Motor Included
Yes
Housing Material
Aluminum
Item
Centrifugal Upblast Roof Exhaust Fan
Hz
60
Phase
1
Includes
NEMA 1 Junction Box Located in Motor Enclosure
Requires
Roof Curb for New Installation
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX62
Motor HP - Roof Ventilators
3/4 hp
Number of Speeds
1
CFM @ 1.250-In. SP
1968
Recommended 12 In. Fixed Curb Item No.
4HX48
Max. Inlet Temp.
300 Degrees F
CFM @ 0.375-In. SP
2683
CFM @ 1.000-In. SP
2225
CFM @ 0.500-In. SP
2602
RPM
1595
Bearing Type
Sealed Pillow Block
Standards
AMCA Sound and Air, UL/cUL 762
Sones @ 0.250-In. SP @ 5 Ft.
18.5
Recommended 8 In. Fixed Curb Item No.
4HX40
Motor Type
AC induction motor
Item - Roof Ventilators
Upblast Ventilator
CFM @ 0.250-In. SP
2757
CFM @ 0.750-In. SP
2602
Sones @ 0.500-In. SP @ 5 Ft.
16.1
Duty Rating - Roof Ventilators
Standard
Wheel Material
Aluminum
Sones @ 0.125-In. SP @ 5 Ft.
19.0
CFM @ 1.500-In. SP
1568
Assembled/Unassembled
Assembled
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX56
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
Adj. 6 3/8"H Roof Curb Stock No.
4C454
Mounting Location - Roof Ventilators
Roof, Wall
Max. BHP
0.79
Voltage - Roof Ventilators
115V AC/208-230V AC
Speed Controllable
No
Max. Operating Amps
10.6
CFM @ 0.125-In. SP
2826
Drive Type - Roof Ventilators
Belt Drive
CFM @ 0.000-In. SP
2889
Motor Horsepower
3/4 hp
Frequency
60 Hz
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours
Maximum Inlet Air Temperature
300 Degrees F
Housing Material Fabrication
Spun
Brake Horsepower
79/100 hp
Exhaust Airflow @ 0.125 in SP
2,826 cfm
High-Efficiency Motor
No
Assembly
Assembled
Motor Speed
1,595 RPM
Compatible Curb Manufacturer Part Number
24Y860, 2RB75 to 2RB77, 2RB79 to 2RB82, 2ZV82 to 2ZV85
Motor Enclosure
Open Dripproof
Exhaust Airflow @ 0.000 in SP
2,889 cfm
Includes Drive Package
Yes
Current
10.6 A
For High-Static Pressure Applications
No
Maximum Ambient Temperature
300 Degrees F
Mounting Orientation
Horizontal, Vertical
Drive Type
Belt Drive
Sound Level
16.1 sones @ 0.500 in SP and 5 ft, 18.5 sones @ 0.250 in SP and 5 ft, 19.0 sones @ 0.125 in SP and 5 ft
Includes Motor
Yes
For Air Type
Kitchen Air
Base Shape
Square
Exhaust Airflow @ 0.500 in SP
2,602 cfm
Application
Industrial and Commercial Buildings, Restaurants, Schools
Maximum Static Pressure
1 1/2 in wc
Exhaust Airflow @ 0.375 in SP
2,683 cfm
Motor Location
Out of Airstream
Maximum Fan Speed
1,595 RPM
Exhaust Airflow @ 0.250 in SP
2,757 cfm
Airflow @ 0.000 in SP
2,889 cfm
Nameplate Voltage
115/208-230V AC
Mount Type
Roof Curb

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,889 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.