Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Brush, Polypropylene, Round

  • Mfr # 828VL7

  • Zoro # G712530151


product price: $59.49
/ea

Key Features

For Use With
Floor Scrubbers
Material
Polypropylene
Application
Scrubbing
Product Type
Brush
Overall Width
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828VL7
Zoro #
G712530151
UPC #
-
Country of Origin
China

Dimensions

Overall Width
15 3/4 in
Fits Machine Size
15 in
Overall Length
15 3/4 in
Bristle Diameter
0.16 in
Brush Diameter
14 in
Block Size
13 in
Trim Length
1 3/4 in

Details

Item
Rotary Brush
For Use With
Floor Scrubbers
Material
Polypropylene
Application
Scrubbing
Product Type
Brush
Compatible with Manufacturer Part Number
48ME58
Shape
Round
Bristle Material
Polypropylene
Bristle Color
Black

Description

Rotary Brush, Application Scrubbing, Fits Machine Size 15 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 14 in, Trim Length 1 3/4 in, Block Size 13 in, Bristle Diameter 0.16 in, Compatible with Grainger Part Number 48ME58, Overall Diameter Not Applicable, Series Not Applicable, Standards Not Applicable, Wear Marker No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.