Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Brush, Polypropylene, Round

  • Mfr # 828VL8

  • Zoro # G712530212


product price: $69.69
/ea

Key Features

For Use With
Floor Scrubbers
Application
Scrubbing
Material
Polypropylene
Product Type
Brush
Fits Machine Size
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828VL8
Zoro #
G712530212
UPC #
-
Country of Origin
China

Dimensions

Fits Machine Size
24 in
Overall Length
16 1/8 in
Overall Width
16 1/8 in
Block Size
11 3/4 in
Trim Length
1 3/4 in
Bristle Diameter
0.02 in
Brush Diameter
13 in

Details

Item
Rotary Brush
For Use With
Floor Scrubbers
Application
Scrubbing
Material
Polypropylene
Product Type
Brush
Shape
Round
Compatible with Manufacturer Part Number
56NU88
Bristle Color
Black
Bristle Material
Polypropylene

Description

Rotary Brush, Application Scrubbing, Fits Machine Size 24 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 13 in, Trim Length 1 3/4 in, Block Size 11 3/4 in, Bristle Diameter 0.02 in, Compatible with Grainger Part Number 56NU88, Overall Diameter Not Applicable, Series Not Applicable, Standards Not Applicable, Wear Marker No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.