Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Gear Pump Head, 1/4 In., 1/6 HP

  • Mfr # 4KHH7

  • Zoro # G2456587


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Duty Rating
Light
Design
Pedestal
Pump Body Material
Bronze
Port Size
1/4 in
Recommended Motor HP
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KHH7
Zoro #
G2456587
UPC #
190735328118
Country of Origin
India

Dimensions

Port Size
1/4 in
Height
2 3/4 in
Width
2 1/3 in
Shaft Height
1.875 in
Length
7 in
Shaft Dia.
0.5 in
Overall Length
6.7 in
Overall Height
2.8 in
Overall Width
2.5 in
Shaft Length
1 7/8 in
Shaft Outer Diameter
1/2 in
Connection Size
1/4 in

Details

Duty Rating
Light
Design
Pedestal
Pump Body Material
Bronze
Recommended Motor HP
1/3 hp
Seal Material
Kevlar, PTFE
Pump RPM
1,725 RPM
Gear
Bronze
GPM @ 100 PSI
1.9 gpm
HP @ 50 PSI
0.25 hp
GPM @ 75 PSI
2 gpm
Suction Lift @ 1725 RPM
2.5 ft
Shaft Material
304 Stainless Steel
GPM @ 40 PSI
1.8
GPM @ 80 PSI
1.3
GPM @ 50 PSI
2 gpm
O-Ring Material
Buna-N
Temp. Range
-20 Degrees to 210 Degrees F
Max. Pressure
100 psi
Suction Lift
2.5 ft
Item
Rotary Gear Pump Head
GPM @ Freeflow
2.2 gpm
GPM @ 20 PSI
2
HP @ 100 PSI
0.3333 hp
Seal
Kevlar(R) Packing, PTFE
GPM @ 25 PSI
2.1 gpm
HP @ 75 PSI
0.3333 hp
GPM @ Freeflow @ 1725 RPM
2.2 gpm
HP @ 25 PSI
0.25 hp
Relief Valve
With
HP @ Free Flow
0.1667 hp
Max. Viscosity
550 SUS
GPM @ 60 PSI
1.5
Includes
Relief Valve
HP @ Free Flow @ 1725 RPM
0.1667 hp
Seal Type
Packing
Body Material
Bronze
Operating Pressure - Maximum
100 psi
Required Horsepower
1/3 hp
Connection Type
NPT
Operating Temperature - Maximum
210 Degrees F
Flow Rate @ 25 psi
2.1 gpm
Gear Design
Spur
Motor Mounting Type
Pedestal
Viscosity - Maximum
550 SUS
Suction Lift - Maximum
2.5 ft
Flow Rate @ 50 psi
2 gpm
Flow Rate @ 75 psi
2 gpm
Gear Material
Bronze
Flow Rate @ 100 psi
1.9 gpm
Operating Temperature - Minimum
-20 Degrees F

Description

Rotary Gear Pump Head, Body Material Bronze, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 2.5 ft, Operating Pressure - Maximum 100 psi, Operating Temperature - Maximum 210 Degrees F, Operating Temperature - Minimum -20 Degrees F, Required Horsepower 1/3 hp, Connection Size 1/4 in, Connection Type NPT, Shaft Outer Diameter 1/2 in, Flow Rate @ 100 psi 1.9 gpm, Seal Type Packing, Shaft Length 1 7/8 in, Seal Material Kevlar, PTFE, Gear Design Spur

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.