Zoro Homepage

Round Belt, Black, L 8.5 in

  • Mfr # ER-TORB-0.125-8.5

  • Zoro # G421915577


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-TORB-0.125-8.5
Zoro #
G421915577
UPC #
-
Country of Origin
United States

Description

Round Belt, Color Black, Core Type Solid, Diameter 1/8 in, For Minimum Pulley Diameter 15/16 in, Hardness 85A, Outside Length 9 in, Surface Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.