Shop DAYTON
See all product information
Create Account
Round Belt, Clear, L 14.25 in
- Mfr # ER-TORC-0.188-14.25
- Zoro # G121915761
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Outside Length
14 in
Color
Clear
Hardness
85A
For Minimum Pulley Diameter
1 1/2 in
Core Type
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER-TORC-0.188-14.25
- Zoro #
- G121915761
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Belt
- Color
- Clear
- Hardness
- 85A
- Core Type
- Solid
- Surface Texture
- Smooth
- Belt Series
- Smart Belts(R)
- Wire Color
- Clear
Dimensions
- Outside Length
- 14 in
- For Minimum Pulley Diameter
- 1 1/2 in
- Diameter
- 3/16 in
Description
Round Belt, Color Clear, Core Type Solid, Diameter 3/16 in, For Minimum Pulley Diameter 1 1/2 in, Hardness 85A, Outside Length 14 in, Surface Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.