Shop DAYTON
See all product information
Create Account
Round Belt, Clear, L 19.5 in
- Mfr # ER-TORC-0.188-19.5
- Zoro # G421915454
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Color
Clear
Hardness
85A
For Minimum Pulley Diameter
1 1/2 in
Outside Length
20 in
Core Type
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ER-TORC-0.188-19.5
- Zoro #
- G421915454
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Minimum Pulley Diameter
- 1 1/2 in
- Outside Length
- 20 in
- Diameter
- 3/16 in
Details
- Color
- Clear
- Hardness
- 85A
- Item
- Round Belt
- Core Type
- Solid
- Belt Series
- Smart Belts(R)
- Surface Texture
- Smooth
- Wire Color
- Clear
Description
Round Belt, Color Clear, Core Type Solid, Diameter 3/16 in, For Minimum Pulley Diameter 1 1/2 in, Hardness 85A, Outside Length 20 in, Surface Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.