Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Belt, Clear, L 50 ft

  • Mfr # 1DYX2

  • Zoro # G0741772


product price: $54.05
/ea

Key Features

Core Type
Solid
Material
Urethane
Color
Clear
Texture
Smooth
Hardness
90A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DYX2
Zoro #
G0741772
UPC #
190735137543
Country of Origin
India

Dimensions

Diameter
1/4 in
Overall Length
50 ft
Min. Pulley Dia.
2 in
Outside Length
50 ft
For Minimum Pulley Diameter
2 in

Details

Item
Round Belt
Core Type
Solid
Material
Urethane
Color
Clear
Texture
Smooth
Hardness
90A
Standards
FDA
Temp. Range
-22 Degrees to 150 Degrees F
Shop By
Closeouts
Application
Conveyors, Food Industry
Belt Material
Urethane
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-22 Degrees F
Surface Texture
Smooth
Resistance Properties
Chemical Resistant

Description

Round Belt, Color Clear, Core Type Solid, Diameter 1/4 in, For Minimum Pulley Diameter 2 in, Hardness 90A, Outside Length 50 ft, Surface Texture Smooth, Application Conveyors, Food Industry, Belt Material Urethane, Length Type Ends Not Joined, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Chemical-Resistant, Standards FDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.