Zoro Homepage

Round Duct Connector, 8 In.

  • Mfr # 6WZP3

  • Zoro # G4218164


product price: $31.59
/ea

Key Features

Construction Material
Galvanized Steel
Duct Size (In.)
8
For Use With
3DPE6, 3DPE9, 3DPF1, 3DPF2, 3DPF3, 5AE72, 5AE73, 5AE74, 5AE75, 6WZN1, 6WZN6, 6WZN7
Function
Replaces Standard Square Discharge Duct-Connector With 8 in Round Duct Connector
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6WZP3
Zoro #
G4218164
UPC #
190735372562
Country of Origin
United States

Dimensions

Duct Size (In.)
8
Overall Width
8 in
Overall Depth
3/4 in
Overall Height
8 in

Details

Item
Round Duct Connector
Construction Material
Galvanized Steel
For Use With
3DPE6, 3DPE9, 3DPF1, 3DPF2, 3DPF3, 5AE72, 5AE73, 5AE74, 5AE75, 6WZN1, 6WZN6, 6WZN7
Function
Replaces Standard Square Discharge Duct-Connector With 8 in Round Duct Connector
Finish
Galvanized
Compatible Manufacturer Model Number
3DPE6, 3DPE9, 3DPF1, 3DPF2, 3DPF3, 5AE72, 5AE73, 5AE74, 5AE75, 6WZN1, 6WZN6, 6WZN7
Material
Steel
Product Type
Round Duct Connector

Description

Round Duct Connector, Compatible Grainger Part Number 3DPE6, 3DPE9, 3DPF1, 3DPF2, 3DPF3, 5AE72, 5AE73, 5AE74, 5AE75, 6WZN1, 6WZN6, 6WZN7, Compatible Manufacturer Model Number 3DPE6, 3DPE9, 3DPF1, 3DPF2, 3DPF3, 5AE72, 5AE73, 5AE74, 5AE75, 6WZN1, 6WZN6, 6WZN7, Overall Depth 3/4 in, Overall Height 8 in, Overall Width 8 in, Finish Galvanized, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.