Round OEM Replacement Direct Drive Blower, 3-7/8 in Wheel Dia, 75 cfm, 115VAC, 1 Phase

  • Mfr # 1TDP3

  • Zoro # G2510164


product price:  $76.19
/ea
Free Shipping & Returns

Key Features

CFM @ 0.100-In. SP
71
Drive Type
Direct Drive
Full Load Amps
0.45
Housing Material
Steel
Includes
Discharge Mounting Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TDP3
Zoro #
G2510164
UPC #
190735147054
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Dia.
3 1/8 in
Overall Height
5 3/4 in
Overall Width
6 1/4 in
Blower Wheel Diameter
3 15/16 in
Dimension E
5 3/4 in
Dimension B
6 1/2 in
Outlet Dia.
2 1/8 in
Dimension D
2 1/4 in
Dimension J
4 1/16 in
Dimension A
6 7/16 in
Lead Length
13 in
Dimension L
2 3/8 in
Dimension C
6 1/4 in
Blower Wheel Width
1 7/8 in
Dimension M
2 13/16 in
Overall Depth
6 7/16 in
Dimension F
2-1/2"
Housing Depth
6 7/16 in
Wheel Bore Diameter
8 mm
Shaft Diameter
8 mm
Outlet Diameter
2 1/8 in
Wheel Width
1 7/8 in
Inlet Diameter
3 1/8 in
Flange Size
4 1/16 in Dia.
Housing Height
5 3/4 in
Manufacturer Warranty Length
1 yr Limited
Wheel Diameter
3 7/8 in
Housing Width
6 1/4 in

Details

CFM @ 0.100-In. SP
71
Drive Type
Direct Drive
Full Load Amps
0.45
Housing Material
Steel
Includes
Discharge Mounting Flange
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
Yes
Blower Motor Type
Permanent Split Capacitor
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
Yes
Replaces
4C443
Housing Color
Gray
Mounting Position
All Position
CFM @ 0.300-In. SP
66
CFM @ 0.500-In. SP
56
Agency Compliance
CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
Housing Finish
Enamel
Bearing Type
Ball
Motor Insulation
Class B
Hz
50/60
Item
OEM Blower
CFM @ 0.000-In. SP
75
CFM @ 0.400-In. SP
61
Max. Ambient Temp.
104 Degrees F
Max. Inlet Temp.
104 Degrees F
RPM
3016
Wheel Type
Forward-Curved
Motor Enclosure
Open
CFM @ 0.200-In. SP
68
Speed Controllable
No
High-Efficiency Motor
No
Market
Commercial, Industrial, Residential
Minimum Ambient Temperature
14 Degrees F
Sound Level
Not Rated
Spark Resistant Construction Type
Not Rated
Wheel Material Finish
Galvanized
Number of Inlets
1
For Air Type
Clean Air
Motor Duty Class
Continuous
Mounting Orientation
Multiposition
OEM Replacement
Yes
Motor Type
Permanent Split Capacitor
Corrosion Resistant
No
Includes Motor
Yes
Maximum Static Pressure
1 1/8 in wc
Assembly
Assembled
For Ventilation Type
Exhaust, Make-Up, Return, Supply
Brake Horsepower
1/70 hp
Motor Speed
3,020 RPM
Resistance Properties
Corrosion Resistant
Mount Type
All Position
Motor IP Rating
IP20
Features
Maintains cfm at Higher Static Pressures, Open Motors with Cast-Aluminum End Shields Dissipate Heat to Help Reduce Downtime and Extend Service Life
Electrical Connection
Wire Leads
Chemical Resistant
No
Outlet Shape
Round
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
For High-Static Pressure Applications
No
Frequency
50/60 Hz
Flange Type
Flanged
Housing Material Grade
SPCC
Maximum Ambient Temperature
104 Degrees F
Minimum Fan Speed
0 RPM
Rotation
CW
Thermal Overload Protection
Yes
Airflow @ 0.000 in SP
75 cfm
Includes Mounting Hardware
No
Application
Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating
Airflow @ 0.100 in SP
71 cfm
Maximum Fan Speed
3,016 RPM
Maximum Inlet Air Temperature
104 Degrees F
Motor Frame Designation
3.3" PSC Motor
Nameplate Voltage
115V AC
Replacement For
4C443
Housing Material Gauge
0.8 mm
Hazardous Location Application
No
AMCA Fan Class
Not Rated
Current
0.45 A
Standards
CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
Compatible Speed Control
No
For Location
Indoor
Motor Location
Out of Airstream
Airflow @ 0.500 in SP
56 cfm
Airflow @ 0.400 in SP
61 cfm
Motor Insulation Class
B
Motor Horsepower
1/70 hp
Airflow @ 0.250 in SP
68 cfm
Wheel Material
Steel
Voltage
115
Mounting
All Position

Description

OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 3 7/8 in, Airflow @ 0.000 in SP 75 cfm, Airflow @ 0.100 in SP 71 cfm, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 68 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP 61 cfm, Airflow @ 0.500 in SP 56 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.