Round Sling, Endless, 10 ft., 5300 lb.
Mfr # 2MJL9
Zoro # G2890167
product price: $29.99
/eaKey Features
Sling Type
Type 5
Vertical Hitch Capacity
5,300 lb
Basket Hitch Capacity
10,600 lb
Choker Hitch Capacity
4,200 lb
Color Code
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2MJL9
Zoro #
G2890167
UPC #
190735225486
Country of Origin
China
Dimensions
Sling Length
10 ft
Width Under Load
2 1/8 in
Diameter
7/8 in
Length
10 ft.
Body Diameter
1 3/8 in
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 10 ft, Eye Length Not Applicable, Body Diameter 1 3/8 in, Width Under Load 2 1/8 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,200 lb, Basket Hitch Capacity 10,600 lb, Tag Features None, Color Green, Sling Type Type 5, Hitch Type Basket, Choker, Vertical, End Type Endless, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 200 Degrees F, Visual Indicators None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.