Zoro Homepage

Round Sling, Endless, 10 ft., 8400 lb.

  • Mfr # 2MJN7

  • Zoro # G1657117


product price: $39.29
/ea

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
8,400 lb
Basket Hitch Capacity
16,800 lb
Choker Hitch Capacity
6,700 lb
Color Code
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MJN7
Zoro #
G1657117
UPC #
190735225554
Country of Origin
China

Dimensions

Sling Length
10 ft
Width Under Load
2 5/8 in
Diameter
1 1/8 in
Length
10 ft.
Body Diameter
1 5/8 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
8,400 lb
Basket Hitch Capacity
16,800 lb
Choker Hitch Capacity
6,700 lb
Color Code
Yellow
Sling Material
Polyester
Temp. Range
-50 to 200 Degrees F
Resists
UV Sunlight, Grease and Most Acids
Includes
Permanent Identification Tag
Material
Polyester
Standards
ASME B30.9
Item
Round Sling
Resistance Properties
Corrosion-Resistant, Oil-Resistant, UV-Resistant
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
200 Degrees F
End Type
Endless
Sling Sleeve Material
Polyester
Sling Core Material
Polyester
Visual Indicators
None
Color
Yellow
Tag Features
None
Minimum Operating Temperature
-50 Degrees F

Description

Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 10 ft, Eye Length Not Applicable, Body Diameter 1 5/8 in, Width Under Load 2 5/8 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,700 lb, Basket Hitch Capacity 16,800 lb, Tag Features None, Color Yellow, Sling Type Type 5, Hitch Type Basket, Choker, Vertical, End Type Endless, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 200 Degrees F, Visual Indicators None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.