Zoro Homepage

Round Sling, Endless, 12 ft., 21,200 lb.

  • Mfr # 2MJP9

  • Zoro # G2363365


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,400 lb
Choker Hitch Capacity
17,000 lb
Color Code
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MJP9
Zoro #
G2363365
UPC #
190735225660
Country of Origin
China

Dimensions

Sling Length
12 ft
Width Under Load
3 7/8 in
Diameter
1 3/4 in
Length
12 ft.
Body Diameter
2 1/2 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,400 lb
Choker Hitch Capacity
17,000 lb
Color Code
Blue
Sling Material
Polyester
Item
Round Sling
Resists
UV Sunlight, Grease and Most Acids
Includes
Permanent Identification Tag
Temp. Range
-50 to 200 Degrees F
Standards
ASME B30.9
Material
Polyester
Sling Core Material
Polyester
Sling Sleeve Material
Polyester
Minimum Operating Temperature
-50 Degrees F
Hitch Type
Basket, Choker, Vertical
Color
Blue
Visual Indicators
None
Resistance Properties
Corrosion-Resistant, Oil-Resistant, UV-Resistant
Maximum Operating Temperature
200 Degrees F
Tag Features
None
End Type
Endless

Description

Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 12 ft, Eye Length Not Applicable, Body Diameter 2 1/2 in, Width Under Load 3 7/8 in, Vertical Hitch Capacity 21,200 lb, Choker Hitch Capacity 17,000 lb, Basket Hitch Capacity 42,400 lb, Tag Features None, Color Blue, Sling Type Type 5, Hitch Type Basket, Choker, Vertical, End Type Endless, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 200 Degrees F, Visual Indicators None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.