Zoro Homepage

Round Sling, Endless, 20 ft., 5300 lb.

  • Mfr # 2MJN2

  • Zoro # G3171183


product price: $52.99
/ea

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
5,300 lb
Basket Hitch Capacity
10,600 lb
Choker Hitch Capacity
4,200 lb
Color Code
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MJN2
Zoro #
G3171183
UPC #
190735225509
Country of Origin
China

Dimensions

Sling Length
20 ft
Width Under Load
2 1/8 in
Diameter
7/8 in
Length
20 ft.
Body Diameter
1 3/8 in

Description

Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 20 ft, Eye Length Not Applicable, Body Diameter 1 3/8 in, Width Under Load 2 1/8 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,200 lb, Basket Hitch Capacity 10,600 lb, Tag Features None, Color Green, Sling Type Type 5, Hitch Type Basket, Choker, Vertical, End Type Endless, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 200 Degrees F, Visual Indicators None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.