Zoro Homepage

Round Sling, Endless, 4 ft., 8400 lb.

  • Mfr # 2MJN4

  • Zoro # G0242523


product price: $19.79
/ea

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
8,400 lb
Basket Hitch Capacity
16,800 lb
Choker Hitch Capacity
6,700 lb
Color Code
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MJN4
Zoro #
G0242523
UPC #
190735225523
Country of Origin
China

Dimensions

Sling Length
4 ft
Width Under Load
2 5/8 in
Diameter
1 1/8 in
Length
4 ft.
Body Diameter
1 5/8 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
8,400 lb
Basket Hitch Capacity
16,800 lb
Choker Hitch Capacity
6,700 lb
Color Code
Yellow
Sling Material
Polyester
Standards
ASME B30.9
Temp. Range
-50 to 200 Degrees F
Resists
UV Sunlight, Grease and Most Acids
Item
Round Sling
Material
Polyester
Includes
Permanent Identification Tag
Sling Sleeve Material
Polyester
Visual Indicators
None
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Corrosion-Resistant, Oil-Resistant, UV-Resistant
Color
Yellow
End Type
Endless
Sling Core Material
Polyester
Minimum Operating Temperature
-50 Degrees F
Tag Features
None

Description

Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 4 ft, Eye Length Not Applicable, Body Diameter 1 5/8 in, Width Under Load 2 5/8 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,700 lb, Basket Hitch Capacity 16,800 lb, Tag Features None, Color Yellow, Sling Type Type 5, Hitch Type Basket, Choker, Vertical, End Type Endless, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 200 Degrees F, Visual Indicators None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.