Round Sling, Endless, 8 ft., 13,200 lb.
Mfr # 2MJP2
Zoro # G1432636
product price: $45.19
/eaKey Features
Sling Type
Type 5
Vertical Hitch Capacity
13,200 lb
Basket Hitch Capacity
26,400 lb
Choker Hitch Capacity
10,600 lb
Color Code
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2MJP2
Zoro #
G1432636
UPC #
190735225592
Country of Origin
China
Dimensions
Sling Length
8 ft
Width Under Load
3 1/4 in
Diameter
1 3/8 in
Length
8 ft.
Body Diameter
2 in
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 8 ft, Eye Length Not Applicable, Body Diameter 2 in, Width Under Load 3 1/4 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,600 lb, Basket Hitch Capacity 26,400 lb, Tag Features None, Color Red, Sling Type Type 5, Hitch Type Basket, Choker, Vertical, End Type Endless, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 200 Degrees F, Visual Indicators None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.