Zoro Homepage

Round Sling, Endless, 8 ft., 21,200 lb.

  • Mfr # 2MJP7

  • Zoro # G2398085


product price: $61.29
/ea

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,400 lb
Choker Hitch Capacity
17,000 lb
Color Code
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MJP7
Zoro #
G2398085
UPC #
190735225646
Country of Origin
China

Dimensions

Sling Length
8 ft
Width Under Load
3 7/8 in
Diameter
1 3/4 in
Length
8 ft.
Body Diameter
2 1/2 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,400 lb
Choker Hitch Capacity
17,000 lb
Color Code
Blue
Sling Material
Polyester
Standards
ASME B30.9
Includes
Permanent Identification Tag
Temp. Range
-50 to 200 Degrees F
Item
Round Sling
Resists
UV Sunlight, Grease and Most Acids
Material
Polyester
Sling Sleeve Material
Polyester
Resistance Properties
Corrosion-Resistant, Oil-Resistant, UV-Resistant
Visual Indicators
None
Maximum Operating Temperature
200 Degrees F
Color
Blue
Hitch Type
Basket, Choker, Vertical
Sling Core Material
Polyester
Minimum Operating Temperature
-50 Degrees F
End Type
Endless
Tag Features
None

Description

Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 8 ft, Eye Length Not Applicable, Body Diameter 2 1/2 in, Width Under Load 3 7/8 in, Vertical Hitch Capacity 21,200 lb, Choker Hitch Capacity 17,000 lb, Basket Hitch Capacity 42,400 lb, Tag Features None, Color Blue, Sling Type Type 5, Hitch Type Basket, Choker, Vertical, End Type Endless, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 200 Degrees F, Visual Indicators None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.