Round Sling, Eye and Eye, 4 ft., 8400 lb.
Mfr # 2MJR6
Zoro # G2327814
product price: $24.89
/eaKey Features
Sling Type
Type 3
Vertical Hitch Capacity
8,400 lb
Basket Hitch Capacity
16,800 lb
Choker Hitch Capacity
6,700 lb
Color Code
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2MJR6
Zoro #
G2327814
UPC #
190735225721
Country of Origin
China
Dimensions
Sling Length
4 ft
Width Under Load
2 5/8 in
Diameter
1 1/8 in
Eye Length
12 in
Length
4 ft.
Body Diameter
1 5/8 in
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 4 ft, Eye Length 12 in, Body Diameter 1 5/8 in, Width Under Load 2 5/8 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,700 lb, Basket Hitch Capacity 16,800 lb, Tag Features None, Color Yellow, Sling Type Type 3, Hitch Type Basket, Choker, Vertical, End Type Flat Eye, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 200 Degrees F, Visual Indicators None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.